Bench scale FCB 6K0.5, Weighing range 6000 g, Readout 0,5 g

Article no.: FCB 6K0.5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number FCB 6K0.5
EAN / GTIN 4045761202689
Manufacturer number FCB 6K0.5
L-Number L40250 98

Description

Description:

  • Second display on the rear of the balance
  • PRE-TARE function for manual subtraction of a known container weight, useful for checking fill-levels
  • High mobility: thanks to battery operation/rechargeable battery operation (optional), compact, lightweight construction, it is suitable for the use in several locations (production, warehouse, dispatch department etc.)
  • Data interface RS-232 standard
  • Protective working cover included with delivery

Feature:

  • Backlit LCD display, digit height 25 mm
  • Dimensions of weighing surface, plastic, stainless steel, WxD 253×228 mm
  • Overall dimensions W×D×H 270×323×110 mm
  • Optional battery operation, 9 V block not included in scope of delivery, operating time up to 12 h
  • Net weight 3,0 kg
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart