Bench scale Max 6000 g; d=0,05 g

Article no.: FCB 6K-5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number FCB 6K-5
EAN / GTIN 4045761243545
Manufacturer number FCB 6K-5
L-Number L40250 3544

Description

Description:

Bench Scale KERN FCB 6K-5

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart