Bench scale Max 30 kg; d=0,0002 kg

Article no.: FCB 30K-4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number FCB 30K-4
EAN / GTIN 4045761243484
Manufacturer number FCB 30K-4
L-Number L40250 3466

Description

Description:

Bench Scale KERN FCB 30K-4

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart