Elec. force gauge (internal) FC 500, Max N 500 N, Readout 0,1 N

Article no.: FC 500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number FC 500
EAN / GTIN 4045761160873
Manufacturer number FC 500
L-Number L40250 1403

Description

Description:

  • Turnable display with backlight
  • Peak hold function to capture the peak value or Track function for continuous display of measurement
  • Metal housing for durable use in harsh environmental conditions
  • Capacity display: A bar lights up to show how much of the measuring range is still available
  • Safety: If loads exceed 110 % of the measuring range, the device will give clear acoustic and visual signals
  • Internal memory up to 500 values
  • USB- and interface cable standard
  • Data interface RS-232 standard
  • Selectable: AUTO-OFF function or permanent operation
  • Delivered in a robust carrying case
  • Selectable measuring units: N, kgf, ozf, lbf

Feature:

  • Measuring precision: 0,3% of [Max]
  • Transfer rate to PC with up to 200 measurements per second
  • Overload protection: 150% of [Max]
  • Overall dimensions W×D×H 135×73×34 mm
  • Thread: M6
  • Internal rechargeable battery pack, operating time up to 20 h without backlight, charging time approx. 4 h
  • Net weight 0,45 kg

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart