Elec. force gauge (internal) FC 50, Max N 50 N, Readout 0,01 N

Article no.: FC 50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number FC 50
EAN / GTIN 4045761160859
Manufacturer number FC 50
L-Number L40250 1728

Description

Description:

  • Turnable display with backlight
  • Metal housing for durable use in harsh environmental conditions
  • Delivered in a robust carrying case
  • Selectable: AUTO-OFF function or permanent operation
  • Safety: If loads exceed 110 % of the measuring range, the device will give clear acoustic and visual signals
  • Capacity display: A bar lights up to show how much of the measuring range is still available
  • Selectable measuring units: N, kgf, ozf, lbf
  • Internal memory up to 500 values
  • Peak hold function to capture the peak value or Track function for continuous display of measurement
  • Data interface RS-232 standard
  • Measuring with tolerance range (function to set limits): Upper and lower limits can be programmed, between 10 and 100 % of [MAX], for tension and compression. The measurement process is supported by an audible and visual signal
  • USB- and interface cable standard

Feature:

  • Thread: M6
  • Measuring precision: 0,3% of [Max]
  • Transfer rate to PC with up to 200 measurements per second
  • Net weight 0,95 kg
  • Overall dimensions W×D×H 140×70×34 mm
  • Internal rechargeable battery pack, operating time up to 20 h without backlight, charging time approx. 4 h
  • Overload protection: 150% of [Max]

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart