American style roller cabinet and chest, 21 drawers

Article no.: FAS.21BK
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number FAS.21BK
EAN / GTIN 3662424002229
Manufacturer number FAS.21BK
L-Number L60130 9257

Description

Description:

  • 1 extra wide drawer for large items and tools, with 5 modules: - Useful dimensions (L. x D. x H.): 1032 x 421 x 130 mm
  • 6 drawers with 3 modules: - Useful dimensions of the drawers (L. x D. x H.): 569 x 421 x 60-130-200 mm
  • 6 drawers with 2 modules: - Useful dimensions of the drawers (L. x D.. x H.): 378 x 421 x 60-130-200 mm
  • 4 drawers with 3 modules: - Usable dimensions of the drawers (L. x D. x H. ) 569 x 421 x 60 and 130 mm
  • 4 drawers with 2 modules: - Useful dimensions of the drawers (L. x D. x H.) 378 x 421 x 60 and 130 mm
  • Large organising surface (L. x D. x H.) 1061 x 434 x 110 mm

Feature:

  • Weight in Kilogramm 227

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart