Gravestone Tester FA 500G, Max N 500 N, Readout 2,5 N

Article no.: FA 500G
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Draw bar pulling force gauge

    Identification numbers & Classifications

    Article number FA 500G
    EAN / GTIN 4045761126787
    Manufacturer number FA 500G
    L-Number L40250 2742

    Description

    Feature:

    • Measuring precision: 1% of [Max]
    • Overall dimensions W×D×H 232×60×51 mm
    • Thread: M6
    • Net weight approx. 0,55 kg

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart