Mech. force gauge FA 200, Max N 200 N, Readout 1 N

Article no.: FA 200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spring balance

Identification numbers & Classifications

Article number FA 200
EAN / GTIN 4045761139923
Manufacturer number FA 200
L-Number L40250 2176

Description

Description:

  • Dual scale: shows Newton and kg
  • Turnable display unit for an easy zero setting of the instrument
  • Peak hold function by drag pointer
  • Can be mounted on all manual test stands
  • Zeroing by a short push of the switch
  • Delivered in a robust carrying case
  • Standard attachments as shown, 90 mm extension rod

Feature:

  • Measuring precision: 1% of [Max]
  • Overall dimensions W×D×H 232×60×51 mm
  • Thread: M6
  • Net weight approx. 0,55 kg

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart