Mech. force gauge FA 100, Max N 100 N, Readout 0,5 N

Article no.: FA 100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spring balance

Identification numbers & Classifications

Article number FA 100
EAN / GTIN 4045761139909
Manufacturer number FA 100
L-Number L40250 2166

Description

Description:

  • Dual scale: shows Newton and kg
  • Turnable display unit for an easy zero setting of the instrument
  • Peak hold function by drag pointer
  • Can be mounted on all manual test stands
  • Zeroing by a short push of the switch
  • Delivered in a robust carrying case
  • Standard attachments as shown, 90 mm extension rod

Feature:

  • Measuring precision: 1% of [Max]
  • Overall dimensions W×D×H 232×60×51 mm
  • Thread: M6
  • Net weight approx. 0,55 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart