One-handed clamp EZXL 900/90

Article no.: EZXL90-9
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification & Classification

Article number EZXL90-9
Copy
EAN / GTIN 4008158041230
Copy
Manufacturer number EZXL90-9
Copy
L-Number L80030 381
Copy
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Description:

  • Clamping force up to 2,700 N
  • Conversion for spreading – tool-free with EZM, EZL, EZXL thanks to simple release mechanism at the touch of a button on the top section
  • Ergonomically shaped 2-component plastic handle with pump mechanism and integrated release lever behind the rail
  • Protective caps with cross prism on the top for securely holding round, pointed and angular parts
  • One-handed operation with little effort required
  • On carded hang pack

Feature:

  • Overhead: 90 mm
  • Material / surface:
    • Rail made of steel hardened, burnished
    • Lever made of reinforced PA6 plastic
    • Upper and lower part made of reinforced PA6 plastic
    • Plastic protective caps
  • Rail: 22x8 mm
  • Clamping force: 2700 N
  • Wingspan: 900 mm
  • Spreading second: 195-1090 mm

Advantage:

Multiple applications
  • The one-handed EZ range offers numerous possible applications:
    • due to a diverse range in four sizes with clamping widths from 110 to 900 mm and clamping forces from 200 N to 2,700 N
      • due to the cross prism integrated in the plastic protective caps for the secure fastening of round, pointed and angular pieces
        • due to conversion of the top section from clamping to spreading – with sizes EZM, EZL and EZXL tool-free thanks to release mechanism at the touch of a button
        Practical convenience
        • The entire range offers ergonomic handling, thanks to sophisticated technology:
          • due to the high quality 2-component plastic handle with pump lever behind the rail for safe access from both directions
            • due to the release handle integrated in the grip for quick adjustment of the sliding bar and for releasing the clamp
            Robust design
            • Modern aesthetics meet with longevity here:
              • due to the use of high-quality materials, such as fibreglass-reinforced polyamide for the top and bottom, as well as hardened, tempered, and burnished steel for the profiled rails
                • due to the plastic housing, the grip mechanism is protected from dust and chips

Application:

  • Interior fittings
  • DIY
  • Furniture and joinery works
  • Staircase construction
  • Dry construction
  • Kitchen construction and shop fitting
  • One-handed clamping and spreading

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart