Standard bits series 1 for RESISTORX® screws TT30

Article no.: EXR.130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number EXR.130
EAN / GTIN 3148510258928
Manufacturer number EXR.130
L-Number L60130 2054

Description

Description:

  • To Resistorx® specifications
  • For manual screwing

Feature:

  • A [mm]: 5.59
  • d [mm]: -
  • L [mm]: 25
  • Resistorx [no.]: TT30
  • [g]: 6

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart