Standard bits series 2 for TORX® screws T20

Article no.: EX.220L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number EX.220L
    EAN / GTIN 3148510258218
    Manufacturer number EX.220L
    L-Number L60130 3868

    Description

    Description:

    • Compliant with TORX® specifications
    • For manual screwing

    Feature:

    • d [mm]: 5.6
    • L [mm]: 70
    • Torx [no.]: T20
    • [g]: 25

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart