Compact Laboratory Balance KERN EWJ 6000-2

Article no.: EWJ 6000-2
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification & Classification

Article number EWJ 6000-2
Copy
EAN / GTIN 4045761475465
Copy
Manufacturer number EWJ 6000-2
Copy
L-Number L40250 3535
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

High-quality precision balance with automatic internal adjustment, verification optional
NEW:: The measuring system’s exceptionally high resolution of 600.000 points ensures the highest level of accuracy with large weighing ranges; NEW: EWJ 600-3/EWJ 6000-2 Weighing with tolerance range (checkweighing): a visual and audible signal helps with portioning, dispensing or grading; Standardised, convenient KERN concept of operation: All primary functions have their own key on the keypad; Automatic internal adjustment, time-controlled every 2 h, guarantees high degree of accuracy and makes the balance independent of its location; Capacity display: A bargraph display lights up to show how much of the weighing range is still available; KERN EWJ/-H/-M: USB data interface for transferring weighing data to the PC, printer etc.; KERN EWJ-SM: Variants without data interfaces; Small draught shield as standard for models with weighing plate size ∅ 80 mm, ∅ 120 mm, removable, Weighing space W×D×H 134×128×80 mm; KERN EWJ 300-3H/EWJ 600-3: Large glass draught shield with 3 sliding doors for easy access to the items being weighed. Weighing space W×D×H 155×175×217 mm; Protective working cover included with delivery;

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart