EWJ 6000-1SM, Weighing range 6000 g, Readout 0,1 g

Article no.: EWJ 6000-1SM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Precision balance

    Identification numbers & Classifications

    Article number EWJ 6000-1SM
    EAN / GTIN 4045761195004
    Manufacturer number EWJ 6000-1SM

    Description

    Description:

    • Easy to use: All primary functions have their own key on the keypad
    • Automatic internal adjustment, time-controlled every 2 h, guarantees high degree of accuracy and makes the balance independent of its location
    • Capacity display: A bargraph display lights up to show how much of the weighing range is still available
    • KERN EWJ-SM: Cost-effective variant without data interfaces
    • Protective working cover included with delivery

    Feature:

    • Large backlit LCD display, Digit height 16,5 mm
    • Dimensions weighing surface WxD 155×145 mm
    • Overall dimensions W×D×H 215×330×105 mm
    • Permissible ambient temperature: 15 °C/30 °C

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart