EWJ 600-2M, Weighing range 600 g, Readout 0,01 g

Article no.: EWJ 600-2M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number EWJ 600-2M
EAN / GTIN 4045761475403
Manufacturer number EWJ 600-2M

Description

Description:

  • Easy to use: All primary functions have their own key on the keypad
  • Automatic internal adjustment, time-controlled every 2 h, guarantees high degree of accuracy and makes the balance independent of its location
  • Capacity display: A bargraph display lights up to show how much of the weighing range is still available
  • USB data interface for transferring weighing data to the PC, printer etc. *Can only be used in combination with KERN KERN DBS-A02 accessories
  • Draught shield standard, Weighing space W×D×H 134x128x80 mm
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, Digit height 16,5 mm
  • Dimensions weighing surface ⌀ 120 mm
  • Overall dimensions W×D×H 220×315×90 mm (without draught shield) 220×340×180 mm (incl. draught shield)
  • Permissible ambient temperature: 15 °C/30 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart