Precision balance EW 620-3NM, Weighing range 620 g, Readout 0,001 g

Article no.: EW 620-3NM
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number EW 620-3NM
EAN / GTIN 4045761028883
Manufacturer number EW 620-3NM
L-Number L40250 358

Description

Description:

  • Adjusting program CAL for quick setting of the balance accuracy using an external test weight
  • Stable temperature behaviour
  • Short stabilisation time
  • Shock proof construction
  • High corner load performance
  • GLP/ISO record keeping of weight values
  • Totalising of pieces when counting
  • Draught shield standard, Weighing space W×D×H 158x130x78 mm
  • Protective working cover included with delivery

Feature:

  • Large LCD display, digit height 17 mm
  • Dimensions weighing surface, stainless steel, ⌀ 118 mm
  • Overall dimensions W×D×H, without draught shield 182×235×75 mm
  • Net weight 1,4 kg
  • Permissible ambient temperature 10 °C / 30 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart