Precision balance EW 220-3NM, Weighing range 220 g, Readout 0,001 g

Article no.: EW 220-3NM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Precision balance

    Identification numbers & Classifications

    Article number EW 220-3NM
    EAN / GTIN 4045761028715
    Manufacturer number EW 220-3NM
    L-Number L40250 497

    Description

    Description:

    • Adjusting program CAL for quick setting of the balance accuracy using an external test weight
    • Stable temperature behaviour
    • Short stabilisation time
    • Shock proof construction
    • High corner load performance
    • GLP/ISO record keeping of weight values
    • Totalising of pieces when counting
    • Draught shield standard, Weighing space W×D×H 158x130x78 mm
    • Protective working cover included with delivery

    Feature:

    • Large LCD display, digit height 17 mm
    • Dimensions weighing surface, stainless steel, ⌀ 118 mm
    • Overall dimensions W×D×H, without draught shield 182×235×75 mm
    • Net weight 1,4 kg
    • Permissible ambient temperature 10 °C/30 °C

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart