Standard bits series 1 with spherical head for countersunk hex screws 6 mm

Article no.: ETS.106
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number ETS.106
EAN / GTIN 3148510256351
Manufacturer number ETS.106
L-Number L60130 3043

Description

Description:

  • The spherical head allows screwing with an inclination of up to 30°
  • For manual screwing

Feature:

  • L [mm]: 25
  • 6-edge [mm]: 6.0
  • [g]: 6

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart