Screw bits for slotted head screws 2 mm

Article no.: ES.002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number ES.002
EAN / GTIN 3148510245782
Manufacturer number ES.002
L-Number L60130 7245

Description

Description:

  • For precision hand tightening
  • Use with AEM.M bit holder
  • Use with A.300MT, A.340MT series torque wrenches

Feature:

  • E [mm]: 0.4
  • E x l [mm]: 0.4 x 2.0
  • L [mm]: 28
  • With slot [NR]: 2.0
  • [g]: 3.00

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart