Standard bits series 6 for Phillips® screws PH1

Article no.: EP.661
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number EP.661
EAN / GTIN 3148510241067
Manufacturer number EP.661
L-Number L60130 6953

Description

Description:

  • Bits , Series 6 , Hexagon drive 6,3 mm (1/4″) with groove , long , Output Phillips® PH1

Feature:

  • L [mm]: 70
  • Phillips [No.]: PH1
  • [g]: 12.40

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart