EOE 60K-2L, Weighing range 60 kg, Readout 20 g

Article no.: EOE 60K-2L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number EOE 60K-2L
EAN / GTIN 4045761192638
Manufacturer number EOE 60K-2L
L-Number L40250 1651

Description

Description:

  • High mobility: thanks to battery operation, compact, lightweight construction, it is suitable for the use in several locations
  • Wall mount for display device, standard
  • Hold function: When the weighing conditions are unstable, a stable weight is calculated determining an average value

Feature:

  • Large LCD display, digit height 25 mm
  • Weighing plate dimensions, steel, painted W×D×H 550×550×58 mm
  • Dimensions of display device W×D×H 235×114×51 mm
  • Cable length display device, spiral cable, approx. 0.7 - 2 m
  • Optional battery operation, 4×1.5 V AA not included in scope of delivery, operating time up to 100 h
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart