EOE 300K100XL, Weighing range 300 kg, Readout 100 g

Article no.: EOE 300K100XL
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number EOE 300K100XL
EAN / GTIN 4045761192614
Manufacturer number EOE 300K100XL
L-Number L40250 238

Description

Description:

  • High mobility: thanks to battery operation, compact, lightweight construction, it is suitable for the use in several locations
  • Wall mount for display device, standard
  • Hold function: When the weighing conditions are unstable, a stable weight is calculated determining an average value

Feature:

  • Large LCD display, digit height 25 mm
  • Weighing plate dimensions, steel, painted W×D×H 950×500×58 mm
  • Dimensions of display device W×D×H 235×114×51 mm
  • Cable length display device, spiral cable, approx. 0.7 - 2 m
  • Optional battery operation, 4×1.5 V AA not included in scope of delivery, operating time up to 100 h
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart