Industrial balance EOC 30K-4S, Weighing range 15 kg; 35 kg, Readout 0,5 g; 1 g

Article no.: EOC 30K-4S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number EOC 30K-4S
EAN / GTIN 4045761229488
Manufacturer number EOC 30K-4S
L-Number L40250 2401

Description

Description:

  • High mobility: thanks to rechargeable battery operation (optional), compact, lightweight construction, it is suitable for the use in several locations (laboratory, production, quality control, commissioning etc.)
  • Platform: weighing plate stainless steel, painted steel base, silicone-coated aluminium load cell, protection against dust and water splashes IP65. Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result
  • Weighing with tolerance range (checkweighing): a visual and audible signal helps with portioning, dispensing or grading
  • Hold function: When the weighing conditions are unstable, a stable weight is calculated determining an average value
  • Benchtop stand incl. wall mount for display device as standard
  • Protective working cover included with delivery
  • Searching and remote control of the balance using external control devices or computers with the KERN Communication Protocol (KCP). KCP is a standardised interface command structure for KERN balances and other instruments which allows you to recall and manage all relevant parameters and device functions. You can therefore simply connect KERN devices with KCP to computers, industrial control systems and other digital systems. In a large number of cases the KCP is compatible with the MT-SICS protocol

Feature:

  • Large backlit LCD display, digit height 25 mm
  • Weighing plate dimensions W×D×H 300×300×110 mm
  • Dimensions of display device W×D×H 268×115×80 mm
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart