Impact bits series 2 for slotted head screws 8 mm

Article no.: ENS.208
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number ENS.208
EAN / GTIN 3148510239149
Manufacturer number ENS.208
L-Number L60130 1207

Description

Description:

  • Use with impact wrenches
  • Burnished

Feature:

  • A [mm]: 8.0
  • E [mm]: 1.2
  • L [mm]: 41
  • [g]: 14

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart