Impact Flextorq, 25 mm, 2 pk, PZ1

Article no.: END.JP101
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number END.JP101
EAN / GTIN 3662424100222
Manufacturer number END.JP101
L-Number L60130 10720

Description

Description:

  • Use with hand impact wrenches
  • 25mm
  • 5/16″ drive (7.94 mm)
  • Design: burnished

Feature:

  • Weight in kilograms: 0,907

Supplied with:

  • 25mm bits: PZ1x2, PZ2x6, PZ3x2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart