Drill drive set, 40 pieces

Article no.: EN.1J40PB
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number EN.1J40PB
EAN / GTIN 3662424100031
Manufacturer number EN.1J40PB
L-Number L60130 11037

Description

Description:

  • The small modular hard case contains impact accessories and can be connected to small and medium hard cases.

Feature:

  • Weight in kilograms: 0,664

Supplied with:

  • 25mm: Hex 5 x2, Hex 6 x2, Hex 7 x3, PH1 x2, PH2 x3, PH3 x2, PZ1, PZ2 x5, PZ3, T10, T15, T20 x2, T25, T30, T40. 63mm: PZ2 x3, T20 x2, T25 x2. 89mm: PH2 x2. Cleanable magnetic socket spanner: 8mm, 10mm. 92mm torsion bit holder

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart