Drill drive set, 24 pieces

Article no.: EN.1J24PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number EN.1J24PB
EAN / GTIN 3662424100017
Manufacturer number EN.1J24PB

Description

Description:

Drill and bit set, 24 pcs (small box)

Supplied with:

  • Bits length 25mm:
  • 6-edge: 3 - 4 - 5 - 6 - 8
  • Torx: T10 - T15 - T20 x2 - T25 - T30 - T40
  • Bits FlexTorq length 63mm:
  • T10 - T25 - T30 - T40
  • Magnetic torsion bit holder: 92mm
  • Metal drill Impact Titanium: 4 - 4.2 - 5 - 6 - 7mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart