School balance EMS 6K0.1, Weighing range 6000 g, Readout 0,1 g

Article no.: EMS 6K0.1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number EMS 6K0.1
EAN / GTIN 4045761124431
Manufacturer number EMS 6K0.1

Description

Description:

  • Especially suitable for use in schools and universities, for example for biology, chemistry, physics
  • Large, shock proof weighing plate made of plastic
  • Particularly flat design
  • Ergonomically optimised key pad with large keys and a high-contrast LCD display
  • Secure and non-slip positioning through rubber feet
  • Adjusting program CAL for quick setting of the balance accuracy, external test weights at an additional price, see Test weights

Feature:

  • Large LCD display, digit height 25 mm
  • Dimensions weighing surface: WxD 175×190 mm
  • Weighing plate material: plastic
  • Optional battery operation, 9 V block not included in scope of delivery, operating time up to 40 h
  • Overall dimensions W×D×H 200×275×59 mm
  • Mains adapter external, standard
  • Net weight approx. 1,2 kg
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart