School balance EMS 300-3, Weighing range 300 g, Readout 0,001 g

Article no.: EMS 300-3
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification & Classification

Article number EMS 300-3
Copy
EAN / GTIN 4045761133129
Copy
Manufacturer number EMS 300-3
Copy
L-Number L40250 557
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Especially suitable for use in schools and universities, for example for biology, chemistry, physics
  • Large, shock proof weighing plate made of plastic, with conductive lacquer
  • Particularly flat design
  • Ergonomically optimised key pad with large keys and a high-contrast LCD display
  • Secure and non-slip positioning through rubber feet
  • Adjusting program CAL for quick setting of the balance accuracy, external test weights at an additional price, see Test weights
  • Draught shield standard, Weighing space W×D×H 145×145×65 mm

Feature:

  • Large LCD display, digit height 25 mm
  • Dimensions weighing surface, plastic, with conductive lacquer: ⌀ 105 mm
  • Weighing plate material: plastic, with conductive lacquer
  • Overall dimensions W×D×H 200×280×63 mm
  • Optional battery operation, 9 V block not included in scope of delivery, operating time up to 40 h
  • Mains adapter external, standard
  • Net weight approx. 1,4 kg
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart