School balance EMB 600-2, Weighing range 600 g, Readout 0,01 g

Article no.: EMB 600-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number EMB 600-2
EAN / GTIN 4045761076556
Manufacturer number EMB 600-2
L-Number L40250 50

Description

Description:

  • Simple and convenient 2-key operation
  • Tare function facilitates formulation work
  • Particularly flat design
  • Ready for use: Batteries included
  • Hook for underfloor weighing standard

Feature:

  • Large LCD display, digit height 15 mm
  • Dimensions of weighing surface, plastic: ⌀ 82 mm
  • Weighing plate material: plastic
  • Net weight approx. 0,55 kg
  • Batteries included, 9 V block, respectively 2×1.5 V AA
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart