School balance EMB 5.2K5, Weighing range 5200 g, Readout 5 g

Article no.: EMB 5.2K5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Precision balance

    Identification numbers & Classifications

    Article number EMB 5.2K5
    EAN / GTIN 4045761028401
    Manufacturer number EMB 5.2K5
    L-Number L40250 892

    Description

    Description:

    • Simple and convenient 2-key operation
    • Tare function facilitates formulation work
    • Particularly flat design
    • Ready for use: Batteries included
    • Hook for underfloor weighing standard

    Feature:

    • Large LCD display, digit height 16 mm
    • Dimensions of weighing surface, plastic: ⌀ 150 mm
    • Weighing plate material: plastic
    • Net weight approx. 0,55 kg
    • Batteries included, 2×1.5 V AA, respectively
    • Permissible ambient temperature 0 °C / 40 °C

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart