Density balance EMB 2000-2V, Weighing range 2000 g, Readout 0,01 g

Article no.: EMB 2000-2V
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number EMB 2000-2V
EAN / GTIN 4045761144453
Manufacturer number EMB 2000-2V
L-Number L40250 729

Description

Description:

  • Density determination made easy! Thanks to the self-explanatory, graphic-assisted control panel, the density of solids and liquids can be determined in seconds, making them ideal for use in schools and universities
  • Self-explanatory graphic control panel, the workings steps can be understood immediately, even without operating instructions

Feature:

  • Large LCD display, digit height 15 mm
  • Dimensions weighing surface, plastic: ⌀ 150 mm
  • Overall dimensions W×D×H 175×250×55 mm
  • Net weight approx. 0,90 kg
  • Permissible ambient temperature 5 °C / 35 °C
  • Now also with carat weighing unit: EMB 2000-2V: 10000 ct/0,05 ct

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart