Density balance EMB 200-3V, Weighing range 200 g, Readout 0,001 g

Article no.: EMB 200-3V
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number EMB 200-3V
EAN / GTIN 4045761133877
Manufacturer number EMB 200-3V
L-Number L40250 493

Description

Description:

  • Density determination made easy! Thanks to the self-explanatory, graphic-assisted control panel, the density of solids and liquids can be determined in seconds, making them ideal for use in schools and universities
  • Self-explanatory graphic control panel, the workings steps can be understood immediately, even without operating instructions

Feature:

  • Large LCD display, digit height 15 mm
  • Dimensions weighing surface, plastic: ⌀ 82 mm
  • Overall dimensions W×D×H 175×245×54 mm
  • Net weight approx. 0,85 kg
  • Permissible ambient temperature 5 °C / 35 °C
  • Now also with carat weighing unit: EMB 200-3V: 1000 ct/0,005 ct

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart