School balance EMB 1000-2, Weighing range 1000 g, Readout 0,01 g

Article no.: EMB 1000-2
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification & Classification

Article number EMB 1000-2
Copy
EAN / GTIN 4045761098053
Copy
Manufacturer number EMB 1000-2
Copy
L-Number L40250 703
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Simple and convenient 2-key operation
  • Tare function facilitates formulation work
  • Particularly flat design
  • Ready for use: Batteries included
  • Hook for underfloor weighing standard

Feature:

  • Large LCD display, digit height 15 mm
  • Dimensions of weighing surface, plastic: ⌀ 150 mm
  • Weighing plate material: plastic
  • Net weight approx. 0,90 kg
  • Batteries included, 9 V block, respectively 9 V block
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart