School balance EMB 100-3, Weighing range 100 g, Readout 0,001 g

Article no.: EMB 100-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number EMB 100-3
EAN / GTIN 4045761098060
Manufacturer number EMB 100-3
L-Number L40250 1351

Description

Description:

  • Simple and convenient 2-key operation
  • Tare function facilitates formulation work
  • Particularly flat design
  • Ready for use: Batteries included
  • Ring-shaped draught shield standard, weighing space ⌀×H 96x35 mm
  • Hook for underfloor weighing standard
  • Note: With the optional auxiliary set for density determination KERN YDB-04 also well suited for school and teaching operation

Feature:

  • Large LCD display, digit height 15 mm
  • Dimensions of weighing surface, plastic: ⌀ 82 mm
  • Weighing plate material: plastic, with conductive lacquer
  • Net weight approx. 0,85 kg
  • Batteries included, 9 V block, respectively 9 V block
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart