One-handed edge clamp EKT55

Article no.: EKT55
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number EKT55
EAN / GTIN 4008158026473
Manufacturer number EKT55
L-Number L80030 352

Description

Description:

  • For rapid one‐handed operation
  • Low weight
  • Opening up to 55 mm

Feature:

  • Material / surface:
    • Aluminium temples
    • Spindle with trapezoidal thread made of steel rolled, burnished
    • Pressure plate made of steel, cold pressed, galvanized
    • Plastic protective caps
    • Remaining plastic parts

Advantage:

Unique twin spindle
  • The outer spindle acts on the clamping jaws. The inner spindle applies pressure to the front edge. And the impact resistant plastic handle for one‐handed use means that any task or application is well within your grasp.
Large jaws
  • Non‐slip, gentle clamping. Max. opening distance: 55 mm. The large jaws with integrated colourless soft plastic caps increase the versatility of the clamp.
Swivel pressure plate
  • The large pressure plate will swivel to apply pressure wherever it is required.
Light aluminium housing
  • Lightweight yet highly effective. The statically‐optimised aluminium housing creates a corrosion‐resistant body for the convenient, one‐handed edge clamp EKT.

Application:

  • Interior fittings
  • Furniture and joinery works
  • For clamping edges and end faces

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Clean and oil the spindle regularly
    • Clean in regular cycles, depending on the degree of soiling

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart