School balance EHA 500-2, Weighing range 500 g, Readout 0,01 g

Article no.: EHA 500-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Precision balance

    Identification numbers & Classifications

    Article number EHA 500-2
    EAN / GTIN 4045761229556
    Manufacturer number EHA 500-2
    L-Number L40250 2154

    Description

    Description:

    • Thanks to its compact, robust design, its bright display and high precision, this range is ideal for use in laboratories, quality control, production as well in schools and universities for teaching e.g. biology, chemistry and physics
    • Large, shock proof weighing plate made from stainless steel, can be removed and therefore is hygienic and easy to clean
    • Particularly flat design
    • Ergonomically-optimised key pad with large keys and a high-contrast LCD screen
    • Secure and non-slip positioning through rubber feet
    • Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result
    • Adjusting program CAL for quick setting of the balance accuracy using an external test weight

    Feature:

    • Backlit LCD display, Digit height 22 mm
    • Dimensions weighing surface, stainless steel: ⌀ 105 mm
    • Overall dimensions W×D×H 210×165×65 mm (without draught shield)
    • Optional battery operation, 2×1.5 V AA not included in scope of delivery, operating time up to 70 h
    • Mains adapter external, standard
    • Net weight approx. 0,50 kg
    • Permissible ambient temperature 5 °C / 40 °C

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart