School balance EHA 1000-1, Weighing range 1000 g, Readout 0,1 g

Article no.: EHA 1000-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number EHA 1000-1
EAN / GTIN 4045761229518
Manufacturer number EHA 1000-1
L-Number L40250 2026

Description

Description:

  • Thanks to its compact, robust design, its bright display and high precision, this range is ideal for use in laboratories, quality control, production as well in schools and universities for teaching e.g. biology, chemistry and physics
  • Large, shock proof weighing plate made from stainless steel, can be removed and therefore is hygienic and easy to clean
  • Particularly flat design
  • Ergonomically-optimised key pad with large keys and a high-contrast LCD screen
  • Secure and non-slip positioning through rubber feet
  • Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result
  • Adjusting program CAL for quick setting of the balance accuracy using an external test weight

Feature:

  • Backlit LCD display, Digit height 22 mm
  • Dimensions weighing surface, stainless steel: 120x120 mm
  • Overall dimensions W×D×H 225×160×50 mm (without draught shield)
  • Optional battery operation, 2×1.5 V AA not included in scope of delivery, operating time up to 70 h
  • Mains adapter external, standard
  • Net weight approx. 0,50 kg
  • Permissible ambient temperature 5 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart