Set of 3 screw bits series 1 for Metric countersunk hex head screws 6 mm

Article no.: EH106.J3
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number EH106.J3
EAN / GTIN 3148518205191
Manufacturer number EH106.J3
L-Number L60130 5797

Description

Description:

  • 3 1/4″ bits: EH.106
  • For manual screwing

Feature:

  • L [mm]: 25
  • 6-edge [mm]: 6.0
  • Content: EH.106 (x3)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart