Screw bits series 1 for inch countersunk hex head screws 7/32″

Article no.: EH.107/32
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number EH.107/32
EAN / GTIN 3148510233789
Manufacturer number EH.107/32
L-Number L60130 3818

Description

Description:

  • For manual screwing

Feature:

  • A [″]: 7/32
  • L [mm]: 25
  • [g]: 6

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart