School Balance EFS 5000-0, Weighing range 5200 g, Readout 1 g

Article no.: EFS 5000-0
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Compact balance

Identification numbers & Classifications

Article number EFS 5000-0
EAN / GTIN 4045761252943
Manufacturer number EFS 5000-0
L-Number L40250 2660

Description

Description:

Simple and convenient 2-key operation, making them ideal for use in schools and universities
Large weighing plate, ideal for larger samples, glasses, containers, etc.
Particularly flat design
Secure and non-slip positioning with rubber feet
Stackable for space-saving storage
Practical battery operation using standard batteries ensures a high level of flexibility and freedom from mains adapters, sockets, chargers, etc.
Large display for easy reading of values

Feature:

Large backlit LCD display, digit height 15 mm
Overall dimensions W×D×H 145×205×46,5 mm
Dimensions weighing surface, plastic, W×D 134×127 mm
Net weight approx. 0,55 kg
Permissible ambient temperature 10 °C / 40 °C

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart