School Balance EFS 200-1, Weighing range 220 g, Readout 0,1 g

Article no.: EFS 200-1
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Compact balance

    Identification numbers & Classifications

    Article number EFS 200-1
    EAN / GTIN 4045761252912
    Manufacturer number EFS 200-1

    Description

    Description:

    Simple and convenient 2-key operation, making them ideal for use in schools and universities
    Large weighing plate, ideal for larger samples, glasses, containers, etc.
    Particularly flat design
    Secure and non-slip positioning with rubber feet
    Stackable for space-saving storage
    Practical battery operation using standard batteries ensures a high level of flexibility and freedom from mains adapters, sockets, chargers, etc.
    Large display for easy reading of values

    Feature:

    Large backlit LCD display, digit height 15 mm
    Overall dimensions W×D×H 145×205×46,5 mm
    Dimensions weighing surface, plastic, W×D 134×127 mm
    Net weight approx. 0,45 kg
    Permissible ambient temperature 10 °C / 40 °C

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart