Standard bits series 2 for Pozidriv® screws PZ3

Article no.: ED.203
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number ED.203
EAN / GTIN 3148510226637
Manufacturer number ED.203
L-Number L60130 5302

Description

Description:

  • For manual screwing

Feature:

  • L [mm]: 32
  • Pozidriv [no.]: PZ3
  • [g]: 11

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart