Bench scale ECE 50K-2N, Weighing range 50 kg, Readout 20 g

Article no.: ECE 50K-2N
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number ECE 50K-2N
EAN / GTIN 4045761161467
Manufacturer number ECE 50K-2N
L-Number L40250 2485

Description

Description:

  • High mobility: Battery operation, compact, lightweight construction, recessed grips on the underside and low weight make this balance ideal for use in several locations
  • Particularly large weighing plate
  • Very fast display: steady weight values within 2 s
  • Simple and convenient 2-key operation

Feature:

  • Large LCD display, digit height 21 mm
  • Dimensions weighing surface, plastic, W×D 320×260 mm
  • Weighing plate material plastic
  • Overall dimensions W×D×H 320×300×60 mm
  • Optional battery operation, 6×1.5 V AA, standard, operating time up to 100 h, AUTO-OFF function to preserve the battery
  • Net weight approx. 1,6 kg
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart