Standard bits series 6 for ROBERTSON square head screws 6.35mm

Article no.: ECAR.602
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number ECAR.602
EAN / GTIN 3148516396136
Manufacturer number ECAR.602
L-Number L60130 6265

Description

Description:

  • Bit , Series 6 , drive hexagon 6,3 mm (1/4″) with groove , drive Robertson® No. 2

Feature:

  • L [mm]: 50
  • Square [no.]: 2
  • Square [″]: 2
  • [g]: 12

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart