Spare mallet tips, 50 mm, neopreen tips

Article no.: EA.50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Striking face ⌀ of the inserts 50 mm
Material of insert Neoprene
Type of product Hammer

Identification numbers & Classifications

Article number EA.50
EAN / GTIN 3148510220604
Manufacturer number EA.50
L-Number L60130 7445

Description

Description:

  • Neoprene attachment, hardness Shore A75
  • Replaces rubber hammers

Feature:

  • d [mm]: 50
  • Colour: Black
  • Colour: Black
  • Attachments: Neoprene

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart