Shelf

Article no.: E9100ETAW
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Storage shelf

    Identification numbers & Classifications

    Article number E9100ETAW
    EAN / GTIN 4017976191003
    Manufacturer number E9100ETAW
    L-Number L90070 223

    Description

    Version:

    accessories

    Description:

    Electrically conductive wooden shelves according to DIN 68765, light grey. Additional charge or price reduction for shelves.

    Feature:

    Total length (mm): 850
    Total width (mm): 500
    Total height (mm): 42
    Total load capacity (kg): 50
    Colour: pale grey

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart