Box for shelved trolleys

Article no.: E8122ETAW
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Storage shelf

Identification numbers & Classifications

Article number E8122ETAW
EAN / GTIN 4017976081229
Manufacturer number E8122ETAW
L-Number L90080 1210

Description

Version:

accessories

Description:

Box made of special wood material boards, surface beech grain Box height 60 mm. Additional charge or price reduction for boxes

Feature:

Total length (mm): 1000
Total width (mm): 700
Total height (mm): 60
Total load capacity (kg): 120
Colour: beech grain

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart