Box for shelved trolleys

Article no.: E8120ETAW
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Storage shelf

Identification numbers & Classifications

Article number E8120ETAW
EAN / GTIN 4017976081205
Manufacturer number E8120ETAW
L-Number L90080 1025

Description

Version:

accessories

Description:

Box made of special wood material boards, surface beech grain Box height 60 mm. Additional charge or price reduction for boxes

Feature:

Total length (mm): 850
Total width (mm): 500
Total height (mm): 60
Total load capacity (kg): 120
Colour: beech grain

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart