Shelf ″GREY EDITION″

Article no.: E8102ETAW/7016
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Storage shelf

    Identification numbers & Classifications

    Article number E8102ETAW/7016
    EAN / GTIN 4017976244860
    Manufacturer number E8102ETAW/7016

    Description

    Version:

    accessories

    Description:

    Shelves made of special wood material boards, surface grey. Additional charge or price reduction for shelves.

    Feature:

    Total length (mm): 1000
    Total width (mm): 700
    Total height (mm): 42
    Total load capacity (kg): 90
    Colour: medium grey

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart